Shop All Electric Polishers And Buffers
Fein
Contact Roller, 2-3/8 in. dia.
Mfr # 69902121000
Zoro # G8281007
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2 3/8 in
- Type Fein Notchers
- Works With Fein Notchers
- Application For Notching or Coping Tube and Pipe
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902121000
- Zoro # G8281007
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 2 3/8 in |
Details
Item | Contact Roller |
Type | Fein Notchers |
Works With | Fein Notchers |
Application | For Notching or Coping Tube and Pipe |
Material | Steel |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GIR |
Number of Pieces | 13 |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D013460)
- LINK Ua4-U4-100 Degree Type HSS Centerdrill (30-100-201)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-5/16in (810400)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (GEM-125-2X)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher Kit (2685-22HD)
- MAKITA Cordless Polisher Kit, L 6 11/16in, 3.1 lb (XVP01ZB)
- Fein Electric Polishers And Buffers