Shop All Electric Polishers And Buffers
Fein
Contact Roller, 2-3/4 in. dia.
Mfr # 69902090000
Zoro # G8443802
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Notching or Coping Tube and Pipe
- Dia. (In.) 2 3/4 in
- Material Steel
- Type Fein Notchers
- Works With Mfr. No. GIR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 69902090000
- Zoro # G8443802
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 2 3/4 in |
Details
Item | Contact Roller |
Application | For Notching or Coping Tube and Pipe |
Material | Steel |
Type | Fein Notchers |
Works With | Mfr. No. GIR |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN717-6-1/2X13-CK-NI Indexing Plunger (717-6-1/2X13-CK-NI)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.50"L, Blind Tap (0025AN)
- CRAFTSMAN 2000 Series Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 12 in D x 19-3/4 in H (CMST98214RB)
- WESTWARD 23/64" 135 Deg. Jobber Length Drill Bit (401J80)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- HARDIN 4 Inch Var Speed Polisher and 8 pc 4 Inch Diamond Polishing Pad Set (WVPOLSET)
- HARDIN Corner Fillet Weld Variable Speed Polisher, 900-2800 RPM 900 Watt (HCP-6200) (HD-6200)
- Fein Electric Polishers And Buffers