Shop All Electric Polishers And Buffers
Fein
Contact Roller, 2-1/2 in. dia.
Mfr # 69902122000
Zoro # G8395055
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With Fein Notchers
- Type Fein Notchers
- Material Steel
- Application For Notching or Coping Tube and Pipe
- Dia. (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902122000
- Zoro # G8395055
- UPC # 04014586283302
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 2 1/2 in |
Details
Item | Contact Roller |
Works With | Fein Notchers |
Type | Fein Notchers |
Material | Steel |
Application | For Notching or Coping Tube and Pipe |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GIR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-920 Bio Release Form Release 5 Gal (32-920)
- WESTWARD C-Clamp, J.O. 5", T.D. 3", 1,150 lb, Gray (806ET6)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- KYOCERA Parallelogram Milling Insert (XPMT090208PR1535)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Tube/Pipe Polishing Module, 5 in. dia. (GIC)
- FEIN Contact Roller, 1-7/8 in. dia. (69902070000)
- FEIN Contact Roller, 1-5/8 in. dia. (69902060000)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- CS UNITEC Pro Electric Blending and Polishing Tool (80053)
- Fein Electric Polishers And Buffers