Shop All Electric Polishers And Buffers
Fein
Contact Roller, 2-1/2 in. dia.
Mfr # 69902086000
Zoro # G8108125
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Notching or Coping Tube and Pipe
- Dia. (In.) 2 1/2 in
- Works With Mfr. No. GIR
- Type Fein Notchers
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 69902086000
- Zoro # G8108125
- UPC # 04014586278339
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 2 1/2 in |
Details
Item | Contact Roller |
Application | For Notching or Coping Tube and Pipe |
Works With | Mfr. No. GIR |
Type | Fein Notchers |
Material | Steel |
Accessory Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Number of Pieces | 13 |
Product Type | Contact Roller |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap-Off Utility Knife Snap-Off, 6 1/2 in L (402L10)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1086)
- KRAFT TOOL Pool Trowel, Pro-Form, 6" Shank, 14x3" (CF272BPF)
- MITUTOYO Digital Mic Head (250-312)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Contact Roller, 1-7/8 in. dia. (69902070000)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Contact Roller, 2-3/8 in. dia. (69902121000)
- FEIN Contact Roller, 1-11/16 in. dia. (69902115000)
- FEIN Guide Rail, Nylon (39000000497)
- Fein Electric Polishers And Buffers