Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1/2 in. dia.
Mfr # 69902027000
Zoro # G7947195
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1/2 in
- Application For Notching or Coping Tube and Pipe
- Type Fein Notchers
- Works With Mfr. No. GIR
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902027000
- Zoro # G7947195
- Country of Origin Germany
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1/2 in |
Details
Item | Contact Roller |
Application | For Notching or Coping Tube and Pipe |
Type | Fein Notchers |
Works With | Mfr. No. GIR |
Material | Steel |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GXR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- CRAFTSMAN Sockets, 1/2" Drive 10mm Metric Deep Soc (CMMT13007)
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- STANLEY Marking Chalk Refill, Waterproof, Red, 5 lb (47-827)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Guide Rail, Brass (39000000496)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- FEIN Contact Roller, 1-5/8 in. dia. (69902061000)
- FEIN Contact Roller, 1-11/16 in. dia. (69902115000)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- POWERBUILT 6" 7A Dual Action Polisher (240053)
- Fein Finishing Tools