Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1 in. dia.
Mfr # 69902104000
Zoro # G7833637
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Application For Notching or Coping Tube and Pipe
- Works With Mfr. No. GIR
- Type Fein Notchers
- Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902104000
- Zoro # G7833637
- UPC # 04014586283128
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 in |
Details
Item | Contact Roller |
Material | Steel |
Application | For Notching or Coping Tube and Pipe |
Works With | Mfr. No. GIR |
Type | Fein Notchers |
Accessory Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GIR |
Number of Pieces | 13 |
Product Type | Contact Roller |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BLADE STRAIGHT 35MM SERRATED (AOWINDK-08L)
- LFI Wedge Point Pry Bar, 60 in. L, HCS, Blue (LAF-18)
- BOSCH Cobalt Jobber Length Drill Bit (CO4135)
- CLE-LINE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (C254418WTL)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- Fein Finishing Tools