Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1 in. dia.
Mfr # 69902037000
Zoro # G8020722
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Notching or Coping Tube and Pipe
- Type Fein Notchers
- Works With Mfr. No. GIR
- Material Steel
- Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902037000
- Zoro # G8020722
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 in |
Details
Item | Contact Roller |
Application | For Notching or Coping Tube and Pipe |
Type | Fein Notchers |
Works With | Mfr. No. GIR |
Material | Steel |
Accessory Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Number of Pieces | 13 |
Product Type | Contact Roller |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE TEXTRON Greenlee Textron DTAP6-32 Drill & Tap Bit 6-32 (5430608)
- KIPP Cam Lever Size: 2 M10X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X30)
- PROTO 3/8 in Drive Socket Set SAE 19 Pieces 1/4 in to 1 in , Chrome (J52119AS)
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J07528L)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- AIRCAT .6 Hp 2,600 Rpm Composite Tire Buffer (6402)
- WALTER SURFACE TECHNOLOGIES Quick-Step Finisher Power Tool (30A275)
- Fein Finishing Tools