Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1 in. dia.
Mfr # 69902036000
Zoro # G8392921
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Dia. (In.) 1 in
- Works With Mfr. No. GIR
- Type Fein Notchers
- Application For Notching or Coping Tube and Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902036000
- Zoro # G8392921
- UPC # 699020360005
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 in |
Details
Item | Contact Roller |
Material | Steel |
Works With | Mfr. No. GIR |
Type | Fein Notchers |
Application | For Notching or Coping Tube and Pipe |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GXR |
Product Type | Contact Roller |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Right Angle Aircraft Drill, 1/4"-28 (SLP-84030)
- WARNER Heel Cup Kit, Bagged, for Strap‐N‐Stride® Aluminum (10775)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 38 mm Size, Standard Socket, Black Phosphate (49-66-6602)
- WESTWARD 3/4" Drive Impact Socket Set, Metric, 9 pcs (21WL54)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Contact Roller, 1-5/8 in. dia. (69902061000)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Tube/Pipe Polishing Module, 4 HP, 220/440V (GXC)
- FEIN Contact Roller, 1-5/8 in. dia. (69902060000)
- Fein Finishing Tools