Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-7/8 in. dia.
Mfr # 69902117000
Zoro # G8320471
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Notching or Coping Tube and Pipe
- Dia. (In.) 1 7/8 in
- Material Steel
- Works With Mfr. No. GIR
- Type Fein Notchers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902117000
- Zoro # G8320471
- UPC # 699021170009
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 7/8 in |
Details
Item | Contact Roller |
Application | For Notching or Coping Tube and Pipe |
Material | Steel |
Works With | Mfr. No. GIR |
Type | Fein Notchers |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GIR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nut, For Use w/4A500 Pipe Wrench (31685)
- PRIMEFIT Standard Safety Blow Gun (BG1008PI)
- GEARWRENCH 2 Piece Double-X™ Straight and 45° Hemostat Plier Set (82111)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- HARDIN 3/8-Inch Radius Stone and Concrete 1/4 Round Bullnose Shaping and Wet Polishing Kit (38WVPOLSET)
- HARDIN 3/8" Diamond Profile Wheel, WP800-220 4" Var Speed Polisher & 8 pc 4" Diamond Polishing Pad Set (38BWVPOLSET220)
- Fein Electric Polishers And Buffers