Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-7/8 in. dia.
Mfr # 69902070000
Zoro # G7907067
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Dia. (In.) 1 7/8 in
- Application For Notching or Coping Tube and Pipe
- Type Fein Notchers
- Works With Mfr. No. GIR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 69902070000
- Zoro # G7907067
- UPC # 699020700009
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 7/8 in |
Details
Item | Contact Roller |
Material | Steel |
Application | For Notching or Coping Tube and Pipe |
Type | Fein Notchers |
Works With | Mfr. No. GIR |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-12MM)
- HHIP 9/16-18 Hex Rethreading Die (1017-1728)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 2 3/4 in L (J4990R-1/8)
- CHANNELLOCK Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier (460)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Contact Roller, 1-11/16 in. dia. (69902115000)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Contact Roller, 1-5/8 in. dia. (69902061000)
- FEIN Contact Roller, 1-7/8 in. dia. (69902117000)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher (Tool Only) (2684-20)
- Fein Electric Polishers And Buffers