Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-5/8 in. dia.
Mfr # 69902061000
Zoro # G7905922
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Dia. (In.) 1 5/8 in
- Application For Notching or Coping Tube and Pipe
- Type Fein Notchers
- Works With Mfr. No. GIR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902061000
- Zoro # G7905922
- UPC # 04014586278087
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 5/8 in |
Details
Item | Contact Roller |
Material | Steel |
Application | For Notching or Coping Tube and Pipe |
Type | Fein Notchers |
Works With | Mfr. No. GIR |
Accessory Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Product Type | Contact Roller |
Number of Pieces | 13 |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1-1/2" Punch (49-16-2669)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MASD)
- SUPERIOR PARTS Aftermarket Cylinder Cap Seal Unit for Max SN883 & SN890 Series (Premium Quality) Replaces KN70097 (SP KN70142)
- PRECISION TWIST DRILL HSS Bright 118° Jobber Drill Set Jobber ANSI Set R10P (x 29) (090162)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- DAYTON Bench Top Buffer, Steel, 6 in., 1/2 HP (48WE52)
- C.H. HANSON Palmgren 9682083 Buffer, 8" Wheel Dia, 120/240V (9682083)
- Fein Finishing Tools