Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-3/8 in. dia.
Mfr # 69902052000
Zoro # G8475634
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With Mfr. No. GIR
- Material Steel
- Dia. (In.) 1 3/8 in
- Type Fein Notchers
- Application For Notching or Coping Tube and Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902052000
- Zoro # G8475634
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 3/8 in |
Details
Item | Contact Roller |
Works With | Mfr. No. GIR |
Material | Steel |
Type | Fein Notchers |
Application | For Notching or Coping Tube and Pipe |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1910M)
- PROTO Feeler Gauge Set, 25 Blades, 12 In (J000TL)
- MILWAUKEE TOOL Compact Knife Sharpener (48-22-1590)
- FEIN Guide Rail, Brass (39000000496)
- FEIN Contact Roller, 1-7/8 in. dia. (69902117000)
- FEIN Tube/Pipe Polishing Module, 5 in. dia. (GIC)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- FEIN Contact Roller, 2-3/8 in. dia. (69902121000)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- Fein Finishing Tools