Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-3/4 in. dia.
Mfr # 69902116000
Zoro # G8253576
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With Mfr. No. GIR
- Type Fein Notchers
- Material Steel
- Application For Notching or Coping Tube and Pipe
- Dia. (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902116000
- Zoro # G8253576
- UPC # 04014586283241
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 3/4 in |
Details
Item | Contact Roller |
Works With | Mfr. No. GIR |
Type | Fein Notchers |
Material | Steel |
Application | For Notching or Coping Tube and Pipe |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GIR |
Product Type | Contact Roller |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set, SAE, 7 pcs (J72152)
- HYDE Scraper, Stiff, 3/4", Carbon Steel (07005)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P175)
- CAL-VAN TOOLS Puller Two Jaw 7" Adjustable (CV942)
- FEIN Contact Roller, 1-7/8 in. dia. (69902117000)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Guide Rail, Brass (39000000496)
- HTI Porter Cable Variable Orbital Polisher (7424XP)
- Fein Finishing Tools