Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-3/16 in. dia.
Mfr # 69902107000
Zoro # G7890181
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With Mfr. No. GIR
- Type Fein Notchers
- Application For Notching or Coping Tube and Pipe
- Material Steel
- Dia. (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902107000
- Zoro # G7890181
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 3/16 in |
Details
Item | Contact Roller |
Works With | Mfr. No. GIR |
Type | Fein Notchers |
Application | For Notching or Coping Tube and Pipe |
Material | Steel |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GIR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 18,000 RPM (M2A180RG4)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C33277)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X45)
- MILWAUKEE TOOL 3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (49-25-1201)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Tube/Pipe Polishing Module, 5 in. dia. (GIC)
- FEIN Guide Rail, Nylon (39000000497)
- FEIN Electric Right Angle Polisher, 9" Pad (WPO 14-15E)
- FEIN Contact Roller, 1-7/8 in. dia. (69902117000)
- FEIN Contact Roller, 1-7/8 in. dia. (69902070000)
- Fein Electric Polishers And Buffers