Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-1/4 in. dia.
Mfr # 69902048000
Zoro # G8249105
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Works With Mfr. No. GIR
- Material Steel
- Dia. (In.) 1 1/4 in
- Type Fein Notchers
- Application For Notching or Coping Tube and Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902048000
- Zoro # G8249105
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 1/4 in |
Details
Item | Contact Roller |
Works With | Mfr. No. GIR |
Material | Steel |
Type | Fein Notchers |
Application | For Notching or Coping Tube and Pipe |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Number of Pieces | 13 |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Internal Circlip Plier, 170mm (010340017)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- BOSCH HS2163B5 1-1/8In Hex 20-1/2In Narro (HS2163B5)
- IGAGING Zuther Xtreme Technologies Wrench iD+ with Gunpowder Gray Arms, WID-101 (WID-101)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- PERFORMANCE TOOL 10 Orbit BuffPolisher (W50054)
- MAKITA Makita 5 In. Dual Action Random Orbit Polisher (PO5000CX2)
- Fein Finishing Tools