Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-13/16 in. dia.
Mfr # 69902069000
Zoro # G8228132
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Notching or Coping Tube and Pipe
- Type Fein Notchers
- Works With Mfr. No. GIR
- Dia. (In.) 1 13/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902069000
- Zoro # G8228132
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 13/16 in |
Details
Item | Contact Roller |
Application | For Notching or Coping Tube and Pipe |
Type | Fein Notchers |
Works With | Mfr. No. GIR |
Material | Steel |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Number of Pieces | 13 |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Shank Type: Round (KFD29JX3/8-PC)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 16 in L Closed, 2 Slides (GGS_56589)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708ACZ)
- PROTO 3/8 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J7206M)
- FEIN Contact Roller, 1-7/8 in. dia. (69902117000)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- FEIN Contact Roller, 2-3/8 in. dia. (69902121000)
- FEIN Contact Roller, 2-7/8 in. dia. (69902091000)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Guide Rail, Brass (39000000496)
- PALMGREN Buffer, 8", 3/4 HP, 115/230V (9682083)
- Fein Finishing Tools