Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-1/2 in. dia.
Mfr # 69902112000
Zoro # G8175657
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fein Notchers
- Dia. (In.) 1 1/2 in
- Application For Notching or Coping Tube and Pipe
- Material Steel
- Works With Mfr. No. GIR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 69902112000
- Zoro # G8175657
- UPC # 04014586283203
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 1/2 in |
Details
Item | Contact Roller |
Type | Fein Notchers |
Application | For Notching or Coping Tube and Pipe |
Material | Steel |
Works With | Mfr. No. GIR |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GIR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- PROTO 3/4 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (J07528M)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707LM)
- BIG GATOR TOOLS Standard V-DrillGuide® (3/8"-1/2") (STD2000DGNP)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- C.H. HANSON Palmgren 9682063 Buffer, 6" Wheel Dia, 1/2HP, 120/240V (9682063)
- HARDIN 5-Inch Variable Speed Concrete Wet Polishing and Grinding Kit (CCGRINDPOLSET)
- Fein Electric Polishers And Buffers