Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-1/2 in. dia.
Mfr # 69902056000
Zoro # G8156827
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fein Notchers
- Dia. (In.) 1 1/2 in
- Material Steel
- Works With Mfr. No. GIR
- Application For Notching or Coping Tube and Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902056000
- Zoro # G8156827
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 1/2 in |
Details
Item | Contact Roller |
Type | Fein Notchers |
Material | Steel |
Works With | Mfr. No. GIR |
Application | For Notching or Coping Tube and Pipe |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Number of Pieces | 13 |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.1-25-13-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-13-1/4-55)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 2 43/64 in Long, 11/32 in Short, 10 PK (15601)
- JONARD TOOLS Wire Loop Puller, 8 In, Yellow, Insulated (JIC-2257)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- C.H. HANSON Palmgren 9682083 Buffer, 8" Wheel Dia, 120/240V (9682083)
- HARDIN 4 Inch 220V Variable Speed Wet Polisher and Grinder and 8 pc 5 Inch Diamond Polishing Pad Set (WV5GRIN220)
- Fein Finishing Tools