Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-1/2 in. dia.
Mfr # 69902055000
Zoro # G8468056
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Dia. (In.) 1 1/2 in
- Works With Mfr. No. GIR
- Application For Notching or Coping Tube and Pipe
- Type Fein Notchers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902055000
- Zoro # G8468056
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 1/2 in |
Details
Item | Contact Roller |
Material | Steel |
Works With | Mfr. No. GIR |
Application | For Notching or Coping Tube and Pipe |
Type | Fein Notchers |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Plastic Drawer Divider (1410980)
- KRAFT TOOL Elite Series 1-1/2" All Stainless St (DW727PF)
- SURTEK Octagonal 3Pound Steel Hammer, Wood Handle (MARR3)
- JONARD TOOLS Insertion Tool, Size 20, 5-1/4 In, Red (A-4598)
- FEIN Contact Roller, 1-7/8 in. dia. (69902070000)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Contact Roller, 2-7/8 in. dia. (69902091000)
- FEIN Electric Right Angle Polisher, 9" Pad (WPO 14-15E)
- HARDIN 4 Inch Var Speed Polisher and 8 pc 4 Inch Diamond Polishing Pad Set (WVPOLSET)
- Fein Electric Polishers And Buffers