Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-1/16 in. dia.
Mfr # 69902105000
Zoro # G8032805
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1 1/16 in
- Works With Mfr. No. GIR
- Material Steel
- Application For Notching or Coping Tube and Pipe
- Type Fein Notchers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902105000
- Zoro # G8032805
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 1/16 in |
Details
Item | Contact Roller |
Works With | Mfr. No. GIR |
Material | Steel |
Application | For Notching or Coping Tube and Pipe |
Type | Fein Notchers |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GIR |
Product Type | Contact Roller |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Curvd Pry Bar Set, Hardnd and Temprd Stel (61355)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits 3PK (76406)
- KEO Drill/Countersink, 6 FL, 82 deg., 5/8in, TiN (55028-TIN)
- ZORO SELECT Vibration Isolator, 370 Lb Max, M10 x 1.50 (2NPC7)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- FEIN Tube/Pipe Polishing Module, 4 HP, 220/440V (GXC)
- FEIN Electric Right Angle Polisher, 9" Pad (WPO 14-15E)
- FEIN Tube/Pipe Polishing Module, 5 in. dia. (GIC)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- Fein Finishing Tools