Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-11/16 in. dia.
Mfr # 69902115000
Zoro # G8266431
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Notching or Coping Tube and Pipe
- Material Steel
- Works With Mfr. No. GIR
- Type Fein Notchers
- Dia. (In.) 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902115000
- Zoro # G8266431
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 11/16 in |
Details
Item | Contact Roller |
Application | For Notching or Coping Tube and Pipe |
Material | Steel |
Works With | Mfr. No. GIR |
Type | Fein Notchers |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GIR |
Number of Pieces | 13 |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Magnum Rafter Square, 12" Marking and Layout Tool (3990)
- POWERMATIC 701 Pm Benchtop Deluxe Mortiser (1791310)
- ULTRA-DEX USA Screw, XNS-47 (XNS-47)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/8"x1/8"x1/16" (641SD)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- FEIN Contact Roller, 1-7/8 in. dia. (69902070000)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- FEIN Guide Rail, Nylon (39000000497)
- FEIN Tube/Pipe Polishing Module, 5 in. dia. (GIC)
- FEIN Electric Right Angle Polisher, 9" Pad (WPO 14-15E)
- HARDIN 5" Var Spd Polisher, Triad Planetary Concrete Wet Polisher Base w/12 pc 4" Diamond Polishing Pad Set (BRTTRIAD12)
- Fein Electric Polishers And Buffers