Shop All Electric Polishers And Buffers
Fein
Contact Roller, 1-11/16 in. dia.
Mfr # 69902065000
Zoro # G8355541
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1 11/16 in
- Works With Mfr. No. GIR
- Application For Notching or Coping Tube and Pipe
- Material Steel
- Type Fein Notchers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902065000
- Zoro # G8355541
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 1 11/16 in |
Details
Item | Contact Roller |
Works With | Mfr. No. GIR |
Application | For Notching or Coping Tube and Pipe |
Material | Steel |
Type | Fein Notchers |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GXR |
Product Type | Contact Roller |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- STEELMAN 24" Flexible Shaft LED Lighted Claw and Magnetic Pickup Tool (41829)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-10-10-8-8-55)
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Contact Roller, 1-7/8 in. dia. (69902070000)
- FEIN Tube/Pipe Polishing Module, 5 in. dia. (GIC)
- FEIN Contact Roller, 2-7/8 in. dia. (69902091000)
- FEIN Electric Right Angle Polisher, 9" Pad (WPO 14-15E)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- 3M Palm Buffer, 3" dia. (CP-WL)
- Fein Finishing Tools