Shop All Oscillating Tool Accessories
Fein
CONCRETE BLADE PK5
Mfr # 63903117015
Zoro # G4911243
product price: $26.29
/pk 5, $5.26/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Overall Length 2 in
- Blade Length 2 in
- Blade Width 1 5/32 in
- Scraper Type Sealant Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903117015
- Zoro # G4911243
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Blade Length | 2 in |
Blade Width | 1 5/32 in |
Length | 2" |
Details
Item | Oscillating Scraper Blade |
Number of Pieces | 5 |
Scraper Type | Sealant Knife |
Connection Style | Universal Closed-Back |
Blade Shape | Straight |
Blade Type | Caulk Removal |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Direct Fit For Tool Brand | Fein |
Maximum Oscillations per Minute | 19,500 |
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Straight, Blade Width 1 5/32 in, Blade Length 2 in, Overall Length 2 in, Maximum Oscillations per Minute 19,500, Connection Style Universal Closed-Back, Direct Fit For Tool Brand Fein, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1" Pistol Grip Impact Wrench (1880-P-A)
- MILESCRAFT Signpro Wood Carving Sign Making Template Kit for Routers (1212)
- BETA Swivel End Ratchet Comb Wrench, 24mm (001420224)
- DIABLO 7/8"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1190)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502126260)
- FEIN Saw Blade Set Bim-160 3P (63502160270)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN Saw Blades, 1-3/8 in. Size, PK10 (63502160290)
- Fein Finishing Tools