Shop All Cordless Oscillating Tools
Fein
Combo Starlock Mini Cut, Cutting Blade
Mfr # 35222967090
Zoro # G601779913
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbide, High Speed Steel
- Cut Style Deburring, Filing, Flush Cut, Plunge Cut, Scraping
- Direct Fit for Tool Brands Fein
- Blade Width 3/8 in, 13/16 in
- Primary Material Application Fiberglass, Plasterboard, Plastic, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 35222967090
- Zoro # G601779913
- Country of Origin Germany
- Category Cordless Oscillating Tools
Dimensions
Blade Width | 3/8 in, 13/16 in |
Blade Length | 1 1/2 in |
Overall Length | 1 3/16 in, 1 1/4 in |
Blade Diameter | 3/8 in, 13/16 in |
Details
Item | Combo Starlock Mini Cut |
Blade Material | Carbide, High Speed Steel |
Cut Style | Deburring, Filing, Flush Cut, Plunge Cut, Scraping |
Direct Fit for Tool Brands | Fein |
Primary Material Application | Fiberglass, Plasterboard, Plastic, Wood |
Case Included | No |
Blade Shape | Straight |
Maximum Oscillations per Minute | 19,500 |
Materials Cut | Fiberglass, Plasterboard, Plastic, Wood |
Cutting Edge Style | Toothed Edge |
Edge Material | Bi-Metal |
Compatible with Adapter | Bosch, Craftsman, DeWalt, FEIN, Hitachi, Makita, Metabo, Milwaukee, Ridgid, Rockwell, Ryobi, Skil |
Connection Style | Starlock |
Blade Type | Straight Cutting |
Number of Blades | 3 |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Combo Starlock Mini Cut, Blade Type Straight Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Carbide, High Speed Steel, Blade Diameter 3/8 in, 13/16 in, Blade Width 3/8 in, 13/16 in, Blade Length 1 1/2 in, Overall Length 1 3/16 in, 1 1/4 in, Maximum Oscillations per Minute 19,500, Primary Material Application Fiberglass, Plasterboard, Plastic, Wood, Materials Cut Fiberglass, Plasterboard, Plastic, Wood, Cut Style Deburring, Filing, Flush Cut, Plunge Cut, Scraping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5/8" Diamond Grit Hole Saw (DGM10C)
- VULCAN Adapter Socket 3/4F X 1/2M Sae (FM3412)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Double End End Mill, Milling Dia.: 1/2" (DWCF232)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70279)
- FEIN Oscillating mult-tool (MM 700 Max)
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle (MM 700 1.7 CAULKING SET)
- FEIN Oscillating mult-tool (MM 500 Plus Top)
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- FEIN Oscillating mult-tool (MM 700 Max Top)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- MILWAUKEE TOOL M18 Multi-Tool (Tool Only) (2626-20)
- Fein Cordless Oscillating Tools