Shop All Collets
Fein
Collet D8 Inox
Mfr # 63207134000
Zoro # G5133162
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Dia. 8 mm
- Features With Wrap-Around Collar for Workpiece Protection and to Prevent the Wrench Slipping When Changing Tools
- For Use With Mfr. Model Number GSZ 11-90 PERL; GSZ 4-90 EL; GSZ 4-280 EL; GSZ 11-320 PERL; GSZ 8-90 PEL; AGSZ 18-280 BL AS; AGSZ 18-90 LBL AS; AGSZ 18-280 LBL AS; GSZ 8-280 P; GSZ 8-280 PE; GSZ 8-280 PEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Body Dia. | 8 mm |
Details
Item | Collet D8 Inox |
Material | Stainless Steel |
Features | With Wrap-Around Collar for Workpiece Protection and to Prevent the Wrench Slipping When Changing Tools |
For Use With Mfr. Model Number | GSZ 11-90 PERL; GSZ 4-90 EL; GSZ 4-280 EL; GSZ 11-320 PERL; GSZ 8-90 PEL; AGSZ 18-280 BL AS; AGSZ 18-90 LBL AS; AGSZ 18-280 LBL AS; GSZ 8-280 P; GSZ 8-280 PE; GSZ 8-280 PEL |
Description
Collet D8 Inox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- IDEAL Electrical T-5 Wire Strippers, 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Plier Nose, Yellow (45-120)
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- FEIN Tapping Collet, Blind Holes, 5/16 in. (63206118999)
- FEIN Collet D6 Inox (63207133000)
- FEIN Reducingcollet Size 3/2 (63206125010)
- FEIN Collet D3 (63207130000)
- FEIN Tapping Collet, Through Holes, 1/2 in. (63206097999)
- FEIN Collet (63206078009)
- HOLEX ER-32 Collet, 1/2 inch (309000 1/2)
- Fein Collets