Shop All Collets
Fein
Collet
Mfr # 63206079003
Zoro # G308412311
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 10 mm
- For Use With Collet Chucks, Floating Collet Chucks, Tapping Adapters
- For Use With Mfr. Model Number GWP 10
- Square Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 10 mm |
Square Size | 8 mm |
Details
Item | Collet |
For Use With | Collet Chucks, Floating Collet Chucks, Tapping Adapters |
For Use With Mfr. Model Number | GWP 10 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 Brushless 1/4" Cordless Ratchet Wrench, 2-Battery Kit (ARW1210-22)
- BON TOOL Bon 13-401 Curved Top Hawk Stainless Steel Wood Handle (13-401)
- DRILL AMERICA m12x1.75 HSS 4 Flute Hand Tap Set (DWTS12X1.75)
- MITUTOYO Dial Tst Ind, .0001 In, .008 In, 15mm, BS, V (513-453-10E)
- FEIN Tapping Chuck, Through Holes, 5/16 in. (92602079010)
- FEIN Tapping Collet, Blind Holes, 5/16 in. (63206118999)
- FEIN Tapping Collet 3/4" Clutch (69908195301)
- FEIN Collet D3 (63207130000)
- FEIN Tapping Collet, Through Holes, 1/2 in. (63206097999)
- FEIN Collet Mz10 88 (63207088009)
- LYNDEX-NIKKEN Collet, ER16, 1mm (E16-039)
- Fein Collets