Shop All Circular Saw Blades
Fein
Circular Saw Blades, Stainless Steel, 9 in
Mfr # 63502009560
Zoro # G7604317
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blade
- Tip Material Carbide Tipped
- Plate Thickness 0.079 in
- Tooth Grind ATB
- Hook Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502009560
- Zoro # G7604317
- UPC # 094727260267
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 9 in |
Cutting Depth | 3-1/4" |
Arbor Size | 1 in |
Max. Cutting Depth | 3 1/4 in |
Cut Width | 0.078 in |
Description
Circular Saw Blade, Blade Dia. 9 in, Max. Blade Speed 3,380 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Max. Cutting Depth 3 1/4 in, Primary Material Application Stainless Steel, Materials Cut Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.078 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Stainless Steel Cutting, Plate Thickness 0.079 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 2-1/8 2" Depth of Cut Annular Cutter NITRO (92N308)
- C.H. HANSON Stud Finder Magnetic (03040)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Plug Hand Tap (T/AP8X1.25)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- FEIN Circular Saw Blade, Carbide Tip, -5 deg. (63502007210)
- FEIN ECUT UNIV BLADE1-3/4""3PK (63502152270)
- FEIN Circular Saw Blades, Mild Steel, 9 in (63502009540)
- FEIN Circular Saw Blade, Mild Steel, 7-1/4in. (63502007200)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Stainless Steel (63502014620)
- REMGRIT 4" Circular Saw Blade (GC404)
- Fein Power Saw Blades