Shop All Circular Saw Blades
Fein
Circular Saw Blades, Aluminum, 9 in
Mfr # 63502009550
Zoro # G7460241
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 9 in
- Blade Type Aluminum Cutting
- Plate Thickness 0.087 in
- Includes Blade
- Application Aluminum Including Plate, Tube or Grating and Beveling of Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502009550
- Zoro # G7460241
- UPC # 663695203813
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 9 in |
Cutting Depth | 3-1/4" |
Arbor Size | 1 in |
Max. Cutting Depth | 3 1/4 in |
Cut Width | 0.086 in |
Description
Circular Saw Blade, Blade Dia. 9 in, Max. Blade Speed 3,380 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Max. Cutting Depth 3 1/4 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Solid Stock, Cut Width 0.086 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Aluminum Cutting, Plate Thickness 0.087 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x1.5 Carbon Steel Hex Die (DWTSMH24X1.5)
- X1 TOOLS T-25 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T25-1000x36)
- DRILL AMERICA 1/8"-27 HSS 4 Flute Pipe Tap (T/A64005)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/4-E (77653)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- FEIN ECUT UNIV BLADE1-3/4""3PK (63502152270)
- FEIN Blade 7" Saw Aluminum (63502007510)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- FEIN Blade 7" Saw Mild Steel (63502007500)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- Fein Circular Saw Blades