Shop All Hacksaw and Coping Saw Blades
Fein
Circular Saw Blade, HSS, 3.14 In Dia., PK5
Mfr # 63502103050
Zoro # G4911042
product price: $126.99
/pk 5, $25.40/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 1 1/8 in
- Blade Width 3 1/8 in
- Width 3.14"
- Body Material HSS
- Cutting Edge Style Toothed Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502103050
- Zoro # G4911042
- UPC # 094716678455
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 1 1/8 in |
Blade Width | 3 1/8 in |
Width | 3.14" |
Blade Diameter | 3 1/8 in |
Details
Item | Oscillating Tool Blade |
Body Material | HSS |
Cutting Edge Style | Toothed Edge |
Cut Style | Straight Cut |
Primary Material Application | Plastic |
Materials Cut | Metal, Plastic |
Connection Style | Universal Closed-Back |
Blade Material | High Speed Steel |
Blade Type | Long Cut |
Number of Pieces | 5 |
Blade Shape | Round |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Oscillating Tool Accessory Type | Cutting Blade |
Maximum Oscillations per Minute | 19,500 |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Universal Closed-Back, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 3 1/8 in, Blade Width 3 1/8 in, Blade Length 1 1/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application Plastic, Materials Cut Metal, Plastic, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,400 W Watt, Pistol Handle (GPKHL1820)
- ABANAKI Skimmer, Belt, 12 In (SLB-12)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- GREY PNEUMATIC SKT SET 1" DR 21 PIECE DEEP FRACT IM (GP9021D)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Hacksaw Blade, 21 In. L, HSS (63503069008)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- FEIN Hacksaw Blade, 16 In. L, Carbide (69908104005)
- FEIN Hacksaw Blade, 12 In. L, 1 In. W, HSS (69908104003)
- LIGHT HOUSE BEAUTY Hand Hacksaw Blades 12"x 32TPI 20118-232HE (LI2648123)
- Fein Hacksaw and Coping Saw Blades