Shop All Hacksaw and Coping Saw Blades
Fein
Circular Saw Blade, HSS, 2.5 In Dia, PK5
Mfr # 63502102070
Zoro # G4911295
product price: $120.99
/pk 5, $24.20/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 13/16 in
- Blade Width 2 1/2 in
- Width 2.5"
- Body Material HSS
- Blade Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502102070
- Zoro # G4911295
- UPC # 094716679056
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 13/16 in |
Blade Width | 2 1/2 in |
Width | 2.5" |
Blade Diameter | 2 1/2 in |
Details
Item | Oscillating Tool Blade |
Body Material | HSS |
Blade Material | High Speed Steel |
Cutting Edge Style | Toothed Edge |
Number of Pieces | 5 |
Cut Style | Straight Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Primary Material Application | Plastic |
Blade Type | Long Cut |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Materials Cut | Metal, Plastic |
Blade Shape | Round |
Connection Style | Universal Closed-Back |
Maximum Oscillations per Minute | 19,500 |
Description
Oscillating Tool Blade, Blade Type Long Cut, Connection Style Universal Closed-Back, Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 2 1/2 in, Blade Width 2 1/2 in, Blade Length 13/16 in, Maximum Oscillations per Minute 19,500, Primary Material Application Plastic, Materials Cut Metal, Plastic, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN822-6-B-NI Mini Indexing Plunger Stainless (100XRK8)
- WRIGHT Ratchet, 3/4" Drive, Black Oxide Tools (36435)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- FEIN Hacksaw Blade, 12 In. L, 1 In. W, HSS (69908104003)
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- FEIN Reciprocating Saw Blade, 12in L., 16 TPI (63503063007)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- Fein Cutting and Shaping Tools