Shop All Circular Saw Blades
Fein
Circular Saw Blade, Carbide Tip, -5 deg.
Mfr # 63502007210
Zoro # G8604163
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 69908120000, CSM7NXTB
- Plate Thickness 0.375 in
- Application For Cutting Metals
- Arbor Hole 25/32"
- Cutting Depth 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502007210
- Zoro # G8604163
- UPC # 663695203783
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 13/16 in |
Cut Width | 0.078 in |
Max. Cutting Depth | 3/8 in |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 13/16 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 54, Max. Cutting Depth 3/8 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Solid Stock, Cut Width 0.078 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Mild Steel, Plate Thickness 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E216)
- HUSQVARNA BLADE RELEASE LEVER ASSEMBLY (505592501)
- J.W. WINCO DIN508-10-M8-10 T-Slot Nut Steel (A80028)
- WILTON Spatter Resist C-Clamp, 2-1/8", 3500 lb. (402-P)
- FEIN Circular Saw Blades, Aluminum, 9 in (63502009550)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Thin Steel (63502014630)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Stainless Steel (63502014620)
- FEIN Circular Saw Blades, Mild Steel, 9 in (63502009540)
- FEIN Circular Saw Blade, Carbide, 9 in. dia. (MCBL09-TS)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- DEWALT Circular Saw Blade, 7 1/4 in, PK10 (DWAW71424B10)
- Fein Power Saw Blades