Shop All Circular Saw Blades
Fein
Circular Saw Blade, 7 1/4 in, 48 Teeth
Mfr # 69908120450
Zoro # G4708576
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7 1/4 in
- Arbor Size 3/4 in
- Number of Teeth 48
- Blade Thickness 1.8 mm
- Accessory Type Saw Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69908120450
- Zoro # G4708576
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Arbor Size | 3/4 in |
Cut Width | 0.25 in |
Details
Item | Circular Saw Blade |
Number of Teeth | 48 |
Blade Thickness | 1.8 mm |
Accessory Type | Saw Blade |
Metal Cutting Type | Thin |
Max. Blade Speed | 5,800 RPM |
Primary Material Application | Aluminum, Metal, Stainless Steel |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 3/4 in, Number of Teeth 48, Primary Material Application Aluminum, Metal, Stainless Steel, Metal Cutting Type Thin, Blade Thickness 1.8 mm, Cut Width 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Extension Bar 1/4" Dr, 100 mm L, 1 Pieces, Chrome (12855)
- CMT Biscuit Joiner Blade, Flat, 4" dia, 8 Edges (241.008.04)
- WESTWARD 1/2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFC2)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- FEIN Circular Saw Blade, Carbide Tip, -5 deg. (63502007210)
- FEIN 14", 66-Teeth Cutoff Saw Blade, Mild Steel (63502014600)
- FEIN Circular Saw Blade, Carbide, 10deg. (63502007220)
- FEIN Fein 2614980 2 x 1.75 in. E-Cut Bi-Metal Saw Blade Set 152 Series (2614980)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- FEIN ECUT UNIV BLADE1-3/4""3PK (63502152270)
- WESTWARD 10", 80-Teeth Circular Saw Blade (24EL75)
- Fein Power Saw Blades