Shop All Angle Grinders & Accessories
Fein
Cg13150 Compact Angle Grinder 6 OnOff Switch
Mfr # 72228361090
Zoro # G207454603
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- No Load RPM 9300 rpm
- Spindle Thread Size 5/8"-11
- Cord Length 13.1 ft
- Application Material Removal, Deburring, Cutting, Brushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 72228361090
- Zoro # G207454603
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Spindle Thread Size | 5/8"-11 |
Cord Length | 13.1 ft |
Details
Item | Power Tools and Equipment |
No Load RPM | 9300 rpm |
Application | Material Removal, Deburring, Cutting, Brushing |
Power Consumption | 1700 W |
Power Output | 1010 W |
Description
Handy 1,700 watt compact angle grinder with large reserve capacity for efficient grinding and cutoff work Onoff switch Robust motor for daily use Overload protection and long carbon brush service life User protection kickback monitoring, restart protection, soft start and antivibration handle Drive head can be rotated 90 degrees 13' power cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m35x3 HSS Metric Hand Tap (DWTSMT35X3)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- HHIP 12 X 8" Safety Shield On Round Magnetic Base (4401-0517)
- KESON Metric and SAE Tape Measure, Auto Lock (PG18M25ALV)
- FEIN CG 15-150 BL Compact Angle Grinder 6 in (72227860120)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- FEIN CG 15-150 BLP Compact Angle Grinder 6 in (72227760120)
- FEIN CG13-150PDEV 6 In. Angle Grinder (CG13-150PDEV)
- FEIN CG 15-125 BLP Inox Compact Angle Grinder 5 in (72228560120)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- METABO Brushless Brake Angle Grinder, 18V DC (WPB 18 LT BL 11-150 Quick)
- Fein Grinders & Accessories