Shop All Angle Grinders & Accessories
Fein
CG13-150PDEV 6 In. Angle Grinder
Mfr # CG13-150PDEV
Zoro # G404857894
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 120V
- Includes 1 Guard, (1) Handle, 1 Pair of Flanges, 1 Wrench
- Number of Pieces 4
- Cord Length 13.1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # CG13-150PDEV
- Zoro # G404857894
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Cord Length | 13.1 ft |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 6 in |
Overall Length | 15 1/2 in |
Description
CG13-150PDEV 6 In. Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 9,500 RPM, Minimum Speed 2,500 RPM, Switch Type Paddle, For Wheel Type Type 1: Type 42, Type 27, uses hubs, Overall Length 15 1/2 in, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Plastick Composite, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type Electronic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Straight Air Die Grinder, 1/4 in NPT Air Inlet, 1/4 in Collet, 23,000 RPM, 0.9 hp (12L2500-01RT)
- HHIP P1N .04 X 1/2 X 3-1/2" High Speed Steel Parallel Type Cut-Off Blade (2000-6008)
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733L)
- RELTON SDS+ X 9" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-9)
- FEIN CG10-115PDE 4-1/2 In. Angle Grinder (CG10-115PDE)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- FEIN CG10-125PDE 5 In. Angle Grinder (CG10-125PDE)
- FEIN ANGLE GRINDER 4.5"" CRD (72219760120)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- FEIN Angle Grinder, 6.3A, 12500 rpm, Type 27 (WSG7-115)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Trigger Grip, Lock-On (6124-30)
- Fein Angle Grinders & Accessories