Shop All Angle Grinders & Accessories
Fein
CG13-150PDE 6 In. Angle Grinder
Mfr # CG13-150PDE
Zoro # G704857891
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 120V
- Includes 1 Guard, (1) Handle, 1 Pair of Flanges, 1 Wrench
- Number of Pieces 4
- Features Autostop Dead Man's Switch, Electronic Overload Protection, Jam Monitoring, Powertronic Tacho Electronics, Self-Start Lock, Soft-Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # CG13-150PDE
- Zoro # G704857891
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Cord Length | 13.1 ft |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 6 in |
Overall Length | 15 1/2 in |
Description
CG13-150PDE 6 In. Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 9,500 RPM, Minimum Speed 9,500 RPM, Switch Type Paddle, For Wheel Type Type 1: Type 42, Type 27, uses hubs, Overall Length 15 1/2 in, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Plastick Composite, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type Electronic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5MM HSS Se 5.55 X 7.94 Drill 9.13 Cbore 7.94 Shank 38.1 Oal (75-L2-522)
- K TOOL INTL 5Lb Pull Telescoping Magnet Retreiver (KTI-70904)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 2320 lb. Force (76001-00003)
- BONDHUS 22 Mm Hex End Short Arm L-Wrench With Proguard (12291)
- FEIN CG 15-125 BL Compact Angle Grinder 5 in (72226760120)
- FEIN Angle Grinder, 6.3A, 12500 rpm, Type 27 (WSG7-115)
- FEIN CG 15-125 BL Inox Compact Angle Grinder 5 in (72228660120)
- FEIN CG10-115PDE 4-1/2 In. Angle Grinder (CG10-115PDE)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- FEIN CG 15-125 BLP Inox Compact Angle Grinder 5 in (72228560120)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- Fein Grinders & Accessories