Shop All Angle Grinders & Accessories
Fein
CG10-125PDE 5 In. Angle Grinder
Mfr # CG10-125PDE
Zoro # G504857893
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 120V
- Includes (1) Guard for Hubbed Wheels, (1) Handle, 1 Pair of Flanges, 1 Wrench
- Number of Pieces 4
- Features Autostop Dead Man's Switch, Electronic Overload Protection, Jam Monitoring, Powertronic Tacho Electronics, Self-Start Lock, Soft-Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # CG10-125PDE
- Zoro # G504857893
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Cord Length | 13.1 ft |
Overall Length | 15 1/2 in |
Wheel Diameter | 5 in |
Description
CG10-125PDE 5 In. Angle Grinder, Wheel Diameter 5 in, Current 10 A, Max. Speed 10,500 RPM, Minimum Speed 10,500 RPM, Switch Type Paddle, For Wheel Type Type 1: Type 42, Type 27, uses hubs, Overall Length 15 1/2 in, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Plastick Composite, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type Electronic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Indicator w/ Flexible Arm Holder & Magnetic Base - 35-102 (35-102)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/16 (57204)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (15634)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6296)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- FEIN Angle Grinder, 6.3A, 12500 rpm, Type 27 (WSG7-115)
- FEIN CG10-115PDE 4-1/2 In. Angle Grinder (CG10-115PDE)
- FEIN CG13-150PDEV 6 In. Angle Grinder (CG13-150PDEV)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- FEIN ANGLE GRINDER 4.5"" CRD (72219760120)
- MAKITA 412 Angle Grinder (9557NB)
- Fein Grinders & Accessories