Shop All Angle Grinders & Accessories
Fein
CG10-115PDE 4-1/2 In. Angle Grinder
Mfr # CG10-115PDE
Zoro # G204857896
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 120V
- Includes (1) Guard for Hubbed Wheels, (1) Handle, 1 Pair of Flanges, 1 Wrench
- Number of Pieces 4
- Number of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # CG10-115PDE
- Zoro # G204857896
- UPC # 4014586643878
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Cord Length | 13.1 ft |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 15 1/2 in |
Wheel Diameter | 4 1/2 in |
Description
CG10-115PDE 4-1/2 In. Angle Grinder, Wheel Diameter 4 1/2 in, Current 10 A, Max. Speed 10,500 RPM, Minimum Speed 10,500 RPM, Switch Type Paddle, For Wheel Type Type 1: Type 42, Type 27, uses hubs, Overall Length 15 1/2 in, Kit Contents (1) Bare Tool, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Plastick Composite, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type Electronic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- CRAFTSMAN Wrenches, 21mm Standard Metric Combinati (CMMT42938)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- EXCEL BLADES #10 Curved Edge Blades, 15 Pack Dispenser, 15PK (23010IND)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- FEIN CG 15-150 BLP Compact Angle Grinder 6 in (72227760120)
- FEIN CG13-150PDEV 6 In. Angle Grinder (CG13-150PDEV)
- FEIN CG 15-125 BLP Inox Compact Angle Grinder 5 in (72228560120)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- Fein Grinders & Accessories