Shop All Cordless Grinders
Fein
Ccg18 125Bl Cordless Angle Grinder 5" Se
Mfr # CCG18-125BL
Zoro # G6052034
product price: $549.95
/ea
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Battery Capacity (2) 5.2 Ah
- Duty Heavy Duty
- Charger Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # CCG18-125BL
- Zoro # G6052034
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Diameter | 5 in |
Details
Item | Ccg18 125Bl Angle Grinder 5" Se |
Voltage | 18V DC |
Brushless Motor | Yes |
Battery Capacity | (2) 5.2 Ah |
Duty | Heavy Duty |
Charger Included | Yes |
Anti-Restart Technology | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Number of Batteries Included | 2 |
Grip Style | Barrel Grip |
Lock-On Switch | Yes |
Lock-Off Switch | Yes |
Head Type | Standard Head |
Brake Type | Electronic |
Safety Features | Brake, Electronic Overload Protection, Jam Monitoring, Self-Start Lock |
Charger Model | ALG80 |
Anti-Kickback Clutch Type | None |
Description
Ccg18 125Bl Angle Grinder 5 In. Se, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, Brushless Motor Yes, Battery Capacity (2) 5.2 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Brake, Electronic Overload Protection, Jam Monitoring, Self-Start Lock, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (8939)
- RIDGID Wheel Pin and Clip, PK5 (32147)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- OTC 3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points (1938)
- FEIN Agsz18 28Lbl Cordless Die Grinder Set 18 (AGSZ18-280LBL)
- MILWAUKEE TOOL M18 Fuel Brkng Grndr, M18 HO 6.0 Batry (2883-20, 48-11-1865)
- MAKITA Bare Tool Die Grinder, 18V DC (XDG01Z)
- DEWALT Battery Included Angle Grinder Kit, 20V DC, 4-1/2 in Wheel Dia. (DCG412P2, DCB205)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (2981-20)
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. (2980-22, 48-11-1880)
- MILWAUKEE TOOL Cordless Die Grinder, 12V DC, Max. Speed 20,000 RPM, 4 Ah Battery Included (2486-20, 48-11-2440)
- Fein Cordless Tools