Shop All Cordless Grinders
Fein
Ccg18 115Blpd Cordless Angle Grinder 4 1
Mfr # CCG18-115BLPD
Zoro # G6051894
product price: $579.95
/ea
Free Shipping & Returns
$579.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Duty Heavy Duty
- Battery Capacity (2) 5.2 Ah
- Brake Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # CCG18-115BLPD
- Zoro # G6051894
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Diameter | 4 1/2 in |
Details
Item | Ccg18 115Blpd Angle Grinder 4 1 |
Voltage | 18V DC |
Brushless Motor | Yes |
Duty | Heavy Duty |
Battery Capacity | (2) 5.2 Ah |
Brake Type | Electronic |
Head Type | Standard Head |
Grip Style | Barrel Grip |
Lock-On Switch | Yes |
Charger Included | Yes |
Safety Features | Autostop Dead Man's Switch, Brake, Electronic Overload Protection, Jam Monitoring, Self-Start Lock |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Number of Batteries Included | 2 |
Charger Model | ALG80 |
Lock-Off Switch | Yes |
Anti-Restart Technology | Yes |
Anti-Kickback Clutch Type | None |
Description
Ccg18 115Blpd Angle Grinder 4 1, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, Brushless Motor Yes, Battery Capacity (2) 5.2 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Autostop Dead Man's Switch, Brake, Electronic Overload Protection, Jam Monitoring, Self-Start Lock, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Plain Hex Male Key, 14 mm Tip Size, 13 in Long, 7 in Short (951)
- APEX TOOL GROUP Power Bit, SAE, 10 to 32mm, Screw, PK5 (501X-5PK)
- GENERAL TOOLS Punch Center #77 General (70079)
- PROTO 1-1/2" Drive Universal Joint SAE (J15670A)
- FEIN Agsz18 28Lbl Cordless Die Grinder Set 18 (AGSZ18-280LBL)
- DREMEL Sanding/Grinding Guide Attachment Kit (A576)
- TIMBER TUFF Timber Tuff CS-CBRSC 2-in-1 Chain Breaker & Rivet Spinner (CS-CBRSC)
- BOSCH Cordless Grinder Kit, 18V (GWX18V-50PCN + GXS18V-15N15)
- MILWAUKEE TOOL Cordless Die Grinder, 12V DC, Max. Speed 20,000 RPM, 4 Ah Battery Included (2486-20, 48-11-2440)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- Fein Cordless Tools