Shop All Cordless Grinders
Fein
Ccg18 115Bl Cordless Angle Grinder 4 1/2
Mfr # CCG18-115BL
Zoro # G6050153
product price: $549.95
/ea
Free Shipping & Returns
$549.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Duty Heavy Duty
- Battery Capacity (2) 5.2 Ah
- Charger Model ALG80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # CCG18-115BL
- Zoro # G6050153
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Diameter | 4 1/2 in |
Details
Item | Ccg18 115Bl Angle Grinder 4 1/2 |
Voltage | 18V DC |
Brushless Motor | Yes |
Duty | Heavy Duty |
Battery Capacity | (2) 5.2 Ah |
Charger Model | ALG80 |
Lock-Off Switch | Yes |
Grip Style | Barrel Grip |
Lock-On Switch | Yes |
Anti-Restart Technology | Yes |
Head Type | Standard Head |
Charger Included | Yes |
Brake Type | Electronic |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Safety Features | Brake, Electronic Overload Protection, Jam Monitoring, Self-Start Lock |
Anti-Kickback Clutch Type | None |
Description
Ccg18 115Bl Angle Grinder 4 1/2, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, Brushless Motor Yes, Battery Capacity (2) 5.2 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Brake, Electronic Overload Protection, Jam Monitoring, Self-Start Lock, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1" x 2" (HML.1)
- ULLMAN Inspection Mirror, Replacement, 3-1/2in.L (K-2R)
- BIG HORN 4-Inch Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11441)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- FEIN Agsz18 28Lbl Cordless Die Grinder Set 18 (AGSZ18-280LBL)
- MAKITA Makita® GD0601 1/4" Die Grinder, slide switch, 3.5 AMP, 25,000 RPM, no lock-off, lock-on (GD0601)
- PORTER-CABLE 20V MAX* Cordless Cut-Off/Grinder (Tool Only) (PCC761B)
- MAKITA Angle Grinder Kit, 36V DC, 9 in Wheel Dia. (XAG13PT1)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. (2980-22, 48-11-1880)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- Fein Cordless Grinders