Shop All Oscillating Tool Accessories
Fein
Caulking/Mortar Joint Removal, 3-1/8in D
Mfr # 63502156010
Zoro # G8051915
product price: $56.99
/ea
$56.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 1/8 in dia
- For Use With Mfr. No. 72363654030 (Caulking Set)
- Application Grout, Very Hard Epoxy Resin or Cement Joints
- Number of Pieces 1
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502156010
- Zoro # G8051915
- UPC # 094716677564
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3 1/8 in dia |
Overall Length | 7 5/16 in |
Blade Width | 3 1/8 in |
Blade Diameter | 3 5/32 in |
Details
For Use With | Mfr. No. 72363654030 (Caulking Set) |
Item | Oscillating Tool Blade |
Application | Grout, Very Hard Epoxy Resin or Cement Joints |
Number of Pieces | 1 |
Material | Carbide |
Blade Type | Grout Removal |
Compatible with Adapter | Fein |
Blade Material | Carbide Grit |
Oscillating Tool Accessory Type | Grout Removal Blade |
Blade Shape | Round |
Primary Material Application | Grout |
Connection Style | Screw Connection |
Maximum Oscillations per Minute | 19,500 |
Direct Fit For Tool Brand | Fein |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Diameter 3 5/32 in, Blade Width 3 1/8 in, Overall Length 7 5/16 in, Maximum Oscillations per Minute 19,500, Connection Style Screw Connection, Direct Fit For Tool Brand Fein, Compatible with Adapter Fein, Primary Material Application Grout, Application Grout, Very Hard Epoxy Resin or Cement Joints, Blade Material Carbide Grit, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- COUNCIL TOOL Cross Pein Hammer, 3 lb., 14 In, Fiberglass (PR30XPFG)
- CROMO 6 in. Heavy Duty Swivel Bench Vise (CR3314630)
- RIDGID Flexible Leader, 3/4 In. x 2 ft... (T-468)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502162020)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK10 (63502134290)
- FEIN Sandpaper Zirconium Triangle 40 Grit Pac (63717243010)
- FEIN Adapter (63901020006)
- FEIN E Cut Curve Hcs Sl Blade 1 3/8" Width (63502227260)
- FEIN Oscillating Blade, 3In, 3In L (63502125210)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- Fein Oscillating Tool Accessories