Shop All Vacuum Filters
Fein
Cartridge Filter, Dust, HEPA
Mfr # 31345060010
Zoro # G6215194
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Nano Coated Paper
- Fits Vacuum Brand Fein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 31345060010
- Zoro # G6215194
- Country of Origin Germany
- Category Vacuum Filters
Dimensions
Length | 9 3/8 in |
Width | 5-1/4" |
Height | 2 1/4 in |
Width/Diameter | 5 1/4 in |
Details
For Vacuum Type | Shop Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Nano Coated Paper |
Fits Vacuum Brand | Fein |
Bag Type | Dust |
Fits Vacuum Models | 9-20-27, 9-20-28 |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
Efficiency | HEPA |
For Use With | Mfr. No. 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990 |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 0.03 micron |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 9-20-27, 9-20-28, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.03 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 2 1/4 in, Length 9 3/8 in, Width/Diameter 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-BK)
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Colorless (03520)
- MARTOR Four Sided Replacment Blade, 1-17/32", PK100 (45.60)
- FEIN Cassette Filter, HEPA, Paper, 10-3/4" H (31345274010)
- FEIN Filter, 6In L x 15In W x 14In H (31345064010)
- FEIN Filter, Micron Filter (TII 1 MCRN)
- FEIN Cartridge Filter, Wet/Dry, Flat Fold (31345059010)
- FEIN Cartridge Filter, Dust, Flat Fold (31345012010)
- DEWALT Replacement HEPA Filter Set For DWV010 & DWV012 (Type 2) Dust Extractors (DWV9330)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx8in.W, Plastic (HEPACART-09)
- Fein Vacuum Filters