Shop All Hard Case Storage
Fein
Carrying Case Mcsl09
Mfr # 33998069720
Zoro # G5047394
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carrying Case Mcsl09
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 33998069720
- Zoro # G5047394
- Country of Origin Germany
- Category Hard Case Storage
Details
Item | Carrying Case Mcsl09 |
Features | Carrying Case Mcsl09 |
Includes | Case |
Description
Carrying Case Mcsl09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 6 mm, Metric (4LZE8)
- STARRETT 30 ft. Tape Measures, 1" Blade (KTX1-30-N)
- DYNABRADE $SANDER NON-VAC 6" RANDOM ORBIT 3/8" (DB59010)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP14)
- FEIN Tool Case, 33901131980 (33901131980)
- FEIN Tool Case, 33901131080 (33901131080)
- FEIN Tool Case, 33901122010 (33901122010)
- FEIN Tool Case, 33901118010 (33901118010)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- HHIP Case For 250 Piece Pin Gage Set (4101-0012CASE)
- Fein Hard Case Storage