Shop All Oscillating Tool Accessories
Fein
Carbide Sickle Shape Slm Blades 3/64" Ke
Mfr # 63903240230
Zoro # G4703913
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Removal of Very Narrow Marble, Epoxy Resin and Pozzolan Grouts
- Features Extra Thin Version, Segmented-Shaped
- Cutting Width 3/64 in
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 700 AS 4 Ah
- Mount SLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903240230
- Zoro # G4703913
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Cutting Width | 3/64 in |
Details
Item | Carbide Sickle Shape Slm Blades 3/64" Ke |
Application | For Removal of Very Narrow Marble, Epoxy Resin and Pozzolan Grouts |
Features | Extra Thin Version, Segmented-Shaped |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 AS 4 Ah |
Mount | SLM |
Description
Carbide Sickle Shape Slm Blades 3/64 In. Ke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Guide Block (39655)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-04-57)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/16" x 3" (HMY.2-3/16)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3824)
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- FEIN Oscillating Segmented Saw Blade, 4In (35222952010)
- FEIN E Cut Long Life Bi Metal Sl Blades 2" Wi (63502221290)
- FEIN Oscillating Blade, 7/32In, 2-27/32In L (63903202210)
- FEIN Oscillating Blade, 3In, 3In L (63502125210)
- FEIN ECUT UNIV BLADE 1-3/4"" (63502152260)
- Fein Oscillating Tool Accessories