Shop All Oscillating Tool Accessories
Fein
Carbide Sickle Shape Slm Blades 3/32" Ke
Mfr # 63903241230
Zoro # G4704902
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Segmented-Shaped
- Application For the Removal of Marble, Epoxy Resin and Pozzolan Grouts
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 700 AS 4 Ah
- Mount SLM
- Cutting Width 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903241230
- Zoro # G4704902
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Cutting Width | 3/32 in |
Details
Features | Segmented-Shaped |
Item | Carbide Sickle Shape Slm Blades 3/32" Ke |
Application | For the Removal of Marble, Epoxy Resin and Pozzolan Grouts |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 AS 4 Ah |
Mount | SLM |
Description
Carbide Sickle Shape Slm Blades 3/32 In. Ke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Smart Anglecube Digital Protractor - 35-2270 (35-2270)
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- WESTWARD Pickup Magnet w/Extension, 26 In (4FPV3)
- PROTO 3/8" Drive, SAE 2-11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4986CF)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- FEIN Plunge Blades, Stl, 1-3/8in. Size, PK10 (63502133290)
- FEIN Oscillating Tool Blade Set, 3 Blades (35222967300)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502106210)
- FEIN Sandpaper Zirconium Triangle, Hook And L (63717236010)
- DREMEL Oscillating Tool Blade Set, Carbon Steel (MM479U)
- Fein Oscillating Tool Accessories