Shop All Oscillating Tool Accessories
Fein
Carbide Sickle Shape Slm Blade 3/64" Ker
Mfr # 63903240210
Zoro # G4704245
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extra Thin Version, Segmented-Shaped
- Application For Removal of Very Narrow Marble, Epoxy Resin and Pozzolan Grouts
- Cutting Width 3/64 in
- Mount SLM
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 700 AS 4 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903240210
- Zoro # G4704245
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Cutting Width | 3/64 in |
Details
Item | Carbide Sickle Shape Slm Blade 3/64" Ker |
Features | Extra Thin Version, Segmented-Shaped |
Application | For Removal of Very Narrow Marble, Epoxy Resin and Pozzolan Grouts |
Mount | SLM |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Carbide Sickle Shape Slm Blade 3/64 In. Ker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA LINO Self-Leveling Laser, Red, Class II 525 nm (L6R-1)
- WRIGHT TOOL 1" Drive Socket Set SAE 21 Pieces 1 7/16 in to 3 1/8 in , Chrome (821)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, Lithium-Ion, Drill, Impact Driver, 2 Tools (2691-22)
- URREA 3/8" drive, hexagonal bit impact socket 5/32" (7290-5/32)
- FEIN E-CUT SAW BLD 1-3/8"" 1PC (63502236260)
- FEIN Saw Blade, Bi-Metal, 3-68/97 in. L (63502232260)
- FEIN E CUT-SUPER CUT-1 5/8, PK25 (63502124038)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502163020)
- FEIN Felt Polishing Fleece Triangle 3"X3"X3 (63723032010)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400F)
- Fein Finishing Tools