Shop All Oscillating Tool Accessories
Fein
CARBIDE SEG SAW BLADE 3""
Mfr # 63502118210
Zoro # G3991118
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502118210
- Zoro # G3991118
- UPC # 4014586389493
- Country of Origin Poland
- Category Oscillating Tool Accessories
Description
The Starlock Segmented Carbide 118 saw blade is designed for removal of defective tile grout but also functions expertly for cutting slots in plaster porous concrete and similar construction materials and for cleaning and reworking planked deck joints. The Segmented Carbide 118 saw blade however is not suitable for very hard epoxy or cement grouts. As an economical alternative to diamond blades the Carbide 118 saw blade has a segmented design ideal for working in corners and on edges without over cutting the surrounding material. Featuring the Starlock mounting system the Segmented Carbide 118 saw blade fits every popular multifunction tool on the market. Even if you don’t own a FEIN oscillating multi-tool you can affordably upgrade output by choosing a FEIN Starlock blade. FEIN originated the oscillating tool and is proud to offer innovative and durable accessories that achieve ultimate performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- KIPP Ball Lock Pin With Rotary Actuation, D1=10, L2=27, 5, Steel Nickel-Plated, Comp:Polyamide Comp:Black (K1064.1028)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Deep Depth, Black Oxide (J7325M)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502163030)
- FEIN Sandpaper Zirconium Triangle, Hook And L (63717236010)
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- FEIN E Cut Curve Hcs Sl Blade 2 9/16" Width (63502225260)
- FEIN HSS SEG SAW BLADE 3-3/8"" (63502106210)
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222290)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- Fein Finishing Tools