Shop All Sander Polisher Accessories
Fein
Bristle Fleece Pack2
Mfr # 63723033010
Zoro # G4778112
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fleece
- Application For Cleaning and Polishing Fiberglass With Anti-Slip Texture on Marine Boat Decks and Surfaces
- For Use With Mfg. No. WPO 14-15E
- Color White
- Attachment Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63723033010
- Zoro # G4778112
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Diameter | 7-11/16" |
Details
Material | Fleece |
Application | For Cleaning and Polishing Fiberglass With Anti-Slip Texture on Marine Boat Decks and Surfaces |
For Use With | Mfg. No. WPO 14-15E |
Color | White |
Attachment Type | Hook-and-Loop |
Item | Bristle Fleece Pack2 |
Description
Bristle Fleece Pack2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pocket Scriber, Tungsten Carbide (NO. 1830)
- SUNEX Deep Socket 3/8" Dr, 7.4" L (884506)
- MOON AMERICAN Spanner Wrench, Red Malleable Iron (874-8)
- ELESA Fold-away handles, IR.620/65 S.D.20 (IR.620)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Polishing Buff, 1-3/16 InSisal, For 10F050 (63723011014)
- FEIN Backing Pad, Plastic, Standard, 5" dia. (63806169016)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- MIRKA Lambs Wool Pad 6" Yellow (MPADLWY-6)
- Fein Sander Polisher Accessories