Shop All Air Saws, Nibblers & Shears
Fein
Blk2.0E Nibbler
Mfr # BLK2.0E
Zoro # G5009025
product price: $919.95
/ea
Free Shipping & Returns
$919.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strokes per Minute 500 to 1000
- Includes (1) Die, (1) Punch
- Cutting Capacity/Material Non-Ferrous Metals: 3/32 in
- Min. Radius 1/4 in
- Application Curve Cuts, Inside Cutouts, Profile Cuts, Notches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # BLK2.0E
- Zoro # G5009025
- Country of Origin Germany
- Category Air Saws, Nibblers & Shears
Dimensions
Min. Radius | 1/4 in |
Cable Length | 16.4 ft |
Cutting Width | 5/16 in |
Immersion Dia. | 11/16 in |
Details
Item | Blk2.0E Nibbler |
Strokes per Minute | 500 to 1000 |
Includes | (1) Die, (1) Punch |
Cutting Capacity/Material | Non-Ferrous Metals: 3/32 in |
Application | Curve Cuts, Inside Cutouts, Profile Cuts, Notches |
Steel Capacity | 1.3 mm (116,000 lbf/in2); 2 mm (58,000 lbf/in2); 1.5 mm (87,000 lbf/in2) |
Vibration | 7.3 m/s2 |
Sound - Pressure Level | 80 dB |
Power Consumption | 350 W |
Peak Sound | 91 dB |
Sound - Power Level | 91 dB |
Cutting Speed | 3.3 fpm |
Power Output | 210 W |
Description
Blk2.0E Nibbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 7 Piece #8/A-2/A High Speed Steel Adjustable Blade Reamer Set (2006-9123)
- WILTON Combination Vise, Swivel, Heavy Duty (1755)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YV38)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, 3/16 (32011)
- FEIN Ablk18 1.6E Cordless Nibbler Set 18V (ABLK18-1.6E)
- SP AIR Short Recipro Saw (Gear Type) (SP-7620)
- KETT TOOL Pneumatic 18 Gauge Nibbler, Straight Handle PN-1020 (PN-1020)
- UNIVERSAL TOOL Recoilless Reciprocating Saw (UT9930)
- AMFLO TruFlate Plug, w/ 3/8" FNPT, 1/4" (CP2-23)
- KETT TOOL Die 2021 (2021)
- KETT TOOL Pneumatic 16 Gauge Double Cut Shears, Straight Handle P-2042 (P-2042)
- Fein Air Saws, Nibblers & Shears