Shop All Oscillating Tool Accessories
Fein
Blades, Diamond, 3in. Size, PK5
Mfr # 63502216230
Zoro # G3954931
Free Shipping & Returns
$269.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 in
- Overall Length 3 in
- For Use With 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z
- Application Cementitious Grout, Drywall, Fiberglass, Grout, Hardyboard
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502216230
- Zoro # G3954931
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 3 in |
Overall Length | 3 in |
Blade Length | 3/4 in |
Blade Width | 3 in |
Details
Item | Oscillating Scraper Blade |
For Use With | 2426-20, 2426-21, 2426-22, 2426-22 48-11-2420, 24A483, 2626-20, AFSC 18, EET4-910-16, FMM 350Q, FMM 350Q TOP, FSC 1.6, FSC 1.6Q, Mfr. No. FMT 250Q, TM3010CX1, XMT03Z |
Application | Cementitious Grout, Drywall, Fiberglass, Grout, Hardyboard |
Number of Pieces | 5 |
Material | Diamond |
For Use On | Epoxy Resin, Grout, Marble |
Blade Material | Diamond Grit |
Blade Shape | Round |
Blade Type | Grout Removal |
Maximum Oscillations per Minute | 19,500 |
Oscillating Tool Accessory Type | Grout Removal Blade |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock |
Primary Material Application | Epoxy Resin, Grout, Marble |
Description
Oscillating Scraper Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 3 in, Blade Length 3/4 in, Overall Length 3 in, Maximum Oscillations per Minute 19,500, Connection Style Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Primary Material Application Epoxy Resin, Grout, Marble, For Use On Epoxy Resin, Grout, Marble, Application Cementitious Grout, Drywall, Fiberglass, Grout, Hardyboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Inspection Mirror, 2 in. Round (PWC-2)
- HYDE Scraper Paint 2Edge 1In Pro (10500)
- GRAY TOOLS 55mm Striking Face Box Wrench, 45° Offset Head (66955)
- KLEIN TOOLS Plier Wrench, 10Inch (D53010)
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- FEIN Oscillating Tool, 120 V AC, Two-Prong (MM 300 PLUS Q-START)
- FEIN Saw Blde Set Hcs-133 10P (63502133290)
- FEIN Hook Blade, Steel, 3/4In., PK2 (63903208010)
- FEIN E CUT-SUPER CUT- 1 5/8, PK5 (63502124044)
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- Fein Finishing Tools